References
Sandvik Coromant:R300-1032M-PM 4340
Rubix:320A2660
Manufacturer :7564579
EAN:7323223720122


Technical specifications
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | pm |
| Material | tungsten carbide |
Product details : SANDVIK R300-1032M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564579
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | pm |
| Material | tungsten carbide |
| Insert Size | 10 mm |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ 10 pieces
£ 125.04 incl. VAT
- Usually arrives within 14 working days