References
Sandvik Coromant:R300-2060E-PL 1130
Rubix:318A7955
Manufacturer :7100993
EAN:7323221286514


Technical specifications
| Insert Type | coromill® 300 milling indexable insert (round insert) |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
Product details : SANDVIK R300-2060E-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100993
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling indexable insert (round insert) |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
| Insert Size | 20 mm |
| Coating | alticrn (pvd) |
Show UNSPSC/ECL@SS
£ 324.10 excl. VAT
/ 10 pieces
£ 388.92 incl. VAT
- Usually arrives within 14 working days