References
Sandvik Coromant:R300-2060M-PM 4330
Rubix:319A1767
Manufacturer :7564597
EAN:7323223720306


Technical specifications
| Insert Type | coromill® 300 milling indexable insert |
|---|---|
| Nuance/shade | 4330 |
| Material | solid carbide |
Product details : SANDVIK R300-2060M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564597
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling indexable insert |
|---|---|
| Nuance/shade | 4330 |
| Material | solid carbide |
| Insert Size | 20 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 238.90 excl. VAT
/ 10 pieces
£ 286.68 incl. VAT
- Usually arrives within 14 working days