References
Sandvik Coromant:R390-18 06 16M-PM 1130
Rubix:319A1294
Manufacturer :6971867
EAN:7323220772100


Technical specifications
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK R390-180616M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971867
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 18 mm |
| Coating | pm |
Show UNSPSC/ECL@SS
£ 258.80 excl. VAT
/ 10 pieces
£ 310.56 incl. VAT
- Usually arrives within 14 working days