References
Sandvik Coromant:R390-18 06 16M-PM 4340
Rubix:287A2153
Manufacturer :7564408
EAN:7323223718419


Technical specifications
| Insert Type | coromill® 390 milling insert |
|---|---|
| Nuance/shade | 16m-pm |
| Material | carbide |
Product details : SANDVIK R390-18 06 16M-PM 4340 7564408
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 390 milling insert |
|---|---|
| Nuance/shade | 16m-pm |
| Material | carbide |
| Insert Size | 6.33 mm |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ 10 pieces
£ 288.00 incl. VAT
- Usually arrives within 14 working days