References
Pramet:ADMX 160608SR-MM:M8345
Rubix:376A8347
Manufacturer :7051439
EAN:3603603117099
Documents
Product details : PRAMET ADMX 160608SR-MM:M8345 7051439
M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load
Single-sided milling insert ADMX 1606, 85° parallelogram for a maximum depth of cut of 13.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-M and MM geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade ranges P30-P50/M30-M40 and S20-S30 for machining of steel, stainless-steel and superalloy with shoulder mills SAD16E or shoulder mills with extended flute J(T)-SAD16E
Strengths
Fine grained substrate with a high content of bonding cobalt phase
High operational reliability
Special final coating finish
Suited to unstable machining conditions
High operational reliability
Special final coating finish
Suited to unstable machining conditions
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Material | carbide |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Usually arrives within 14 working days


