References
Sandvik Coromant:RCKT 20 06 M0-PH 4340
Rubix:319A0285
Manufacturer :7564627
EAN:7323223720603


Technical specifications
| Insert Type | rckt 20 06 m0-ph 4340 (coromill® 200) milling insert |
|---|---|
| Nuance/shade | ph chipbreaker |
| Material | carbide |
Product details : SANDVIK RCKT2006M0-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564627
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | rckt 20 06 m0-ph 4340 (coromill® 200) milling insert |
|---|---|
| Nuance/shade | ph chipbreaker |
| Material | carbide |
| Insert Size | 20 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 264.20 excl. VAT
/ 10 pieces
£ 317.04 incl. VAT
- Usually arrives within 14 working days