References
Sandvik Coromant:R216-10 02 E-M 1130
Rubix:318A5124
Manufacturer :7100938
EAN:7323221285968


Technical specifications
| Insert Type | coromill® 216 insert – ball nose (ball nose) for radius-/profile-milling |
|---|---|
| Nuance/shade | e-m |
| Material | carbide |
Product details : SANDVIK R216-1002E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100938
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | coromill® 216 insert – ball nose (ball nose) for radius-/profile-milling |
|---|---|
| Nuance/shade | e-m |
| Material | carbide |
| Insert Size | 10 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 404.00 excl. VAT
/ 10 pieces
£ 484.80 incl. VAT
- Usually arrives within 14 working days