References
Sandvik Coromant:MR80-1206E-L50 1130
Rubix:287A2182
Manufacturer :8303354
EAN:7323226994384


Technical specifications
| Insert Type | coromill® mr80 milling insert |
|---|---|
| Nuance/shade | l50 (light) |
| Material | carbide |
Product details : SANDVIK MR80-1206E-L50 1130 8303354
CoroMill® MR80, milling insert
Technical specifications
Attributes
| Insert Type | coromill® mr80 milling insert |
|---|---|
| Nuance/shade | l50 (light) |
| Material | carbide |
| Insert Size | 6 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 240.50 excl. VAT
/ 10 pieces
£ 288.60 incl. VAT
- Usually arrives within 14 working days