SANDVIK QD-NH-0400-040M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6657069
Insert
See technical informationReferences
Sandvik Coromant:QD-NH-0400-040M-KM 3330
Rubix:319A5385
Manufacturer :6657069


Technical specifications
| Insert Type | insert |
|---|---|
| Nuance/shade | neutraal |
| Material | tungsten carbide |
Product details : SANDVIK QD-NH-0400-040M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6657069
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | insert |
|---|---|
| Nuance/shade | neutraal |
| Material | tungsten carbide |
| Insert Size | 4 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 191.70 excl. VAT
/ 10 pieces
£ 230.04 incl. VAT
- Usually arrives within 14 working days