• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. Turning tool tips
  5. Turning tool tips
  6. Tool tip for dressing and turning down
  7. TUNGALOY VBMT160412-CM T515 INSERT 6747837

TUNGALOY VBMT160412-CM T515 INSERT 6747837

Insert

See technical information

References

Tungaloy:VBMT160412-CM T515
Rubix:231A5191
Manufacturer :6747837
brand logo
brand logo
brand logo
brand logo

Product details : TUNGALOY VBMT160412-CM T515 INSERT 6747837


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK TNMG160404-QM5015 T-MAX P TURNING 5753970SANDVIK SNMG120416-MR4425 T-MAX P TURNING INVEIO 8019657MITSUBCARB DCMT11T304-FV AP25N INSERT TURNING COATED CERMET 7008471SANDVIK TCGX090204R-WK5015 COROTURN 5751767MITSUBCARB NP-DNGA150608GS2 BC8110 INSERT TURNING CBN 91485SANDVIK TCGX 09 02 04L-WK 1125 5751848WALTER TNMG220408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116057SANDVIK SNMG120408-XMR4425 T-MAX P TURNING INVEIO 8019710WALTER DCMW11T304-RK6 WKK20S TURNING INSERTS (POSITIVE) 6651544SANDVIK DCMT 11 T3 08-KR 3225 6868259MITSUBCARB CNMG120404-MS US735 INSERT TURNING COATED NEGATIVE 7007378SANDVIK CNMG190624-MR2220 T-MAX P TURNING INVEIO 7231535TUNGALOY WNMG080408-HRF AH8005 INSERT 6741699SANDVIK CNMG120412-KF3210 T-MAX P TURNING 6868502WALTER SNMG090308-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116101
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap