References
Sandvik Coromant:RCMT 10 T3 MP-H7 H13A
Rubix:262A1162
Manufacturer :8267958
EAN:7323226842661

Product details : SANDVIK RCMT 10 T3 MP-H7 H13A INSERT 8267958
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | round insert for turning (coroturn® 107, rail interface) |
| Thickness | 3.97 mm |
| Insert Size | 10 mm |
| Coating | uncoated carbide |
Show UNSPSC/ECL@SS
£ 86.40 excl. VAT
/ 10 pieces
£ 103.68 incl. VAT
- Usually arrives within 14 working days
