References
Sandvik Coromant:QI-NF-0265-0002-GF H13A
Rubix:320A0986
Manufacturer :7937583
EAN:7323225414203


Technical specifications
| Insert Type | grooving insert for circlip grooves (corocut® qi) |
|---|---|
| Channel length | 2.65 mm |
| Nuance/shade | h13a |
Product details : SANDVIK QI-NF-0265-0002-GFH13A COROCUT 7937583
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | grooving insert for circlip grooves (corocut® qi) |
|---|---|
| Channel length | 2.65 mm |
| Nuance/shade | h13a |
| Radius | 1.5875 mm |
| Cutting depth | 10 mm |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ 5 pieces
£ 88.20 incl. VAT
- Usually arrives within 14 working days