References
Sandvik Coromant:RCGT 12 04 MP-M3 H13A
Rubix:318A2416
Manufacturer :8267955
EAN:7323226842630

Product details : SANDVIK RCGT1204MP-M3H13A T-MAX U CLAMPED TURNING 8267955
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | coroturn® 107 turning insert (rcgt form, round) |
| Thickness | 4.763 mm |
| Insert Size | 12 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 166.90 excl. VAT
/ 10 pieces
£ 200.28 incl. VAT
- Usually arrives within 14 working days
