References
Sandvik Coromant:VBGW160404S01020F 7105
Rubix:318A0320
Manufacturer :7105989
EAN:7323221304393

Product details : SANDVIK VBGW160404S01020F7105 BORON NITRIDE TOOL 7105989
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | cb7105 |
|---|---|
| Insert Type | coroturn® 107 insert, rhombic 35° (positive) |
| Thickness | 4.2 mm |
| Insert Size | 16 mm |
| Coating | tin-pvd coating |
Show UNSPSC/ECL@SS
£ 348.40 excl. VAT
/ 5 pieces
£ 418.08 incl. VAT
- Usually arrives within 14 working days
