References
Sandvik Coromant:DNGA150408EA 7014
Rubix:317A2192
Manufacturer :7941841
EAN:7323225433532

Product details : SANDVIK DNGA150408EA7014 BORON NITRIDE TOOL 7941841
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7014 |
|---|---|
| Insert Type | negative cbn turning insert t-max® p (55° diamond) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated (uncoated) |
Show UNSPSC/ECL@SS
£ 673.75 excl. VAT
/ 5 pieces
£ 808.50 incl. VAT
- Usually arrives within 14 working days
