References
Sandvik Coromant:TNMG 11 03 04-QM 4425
Rubix:320A2957
Manufacturer :7861094
EAN:7323225050517

Product details : SANDVIK TNMG110304-QM4425 T-MAX P TURNING INVEIO 7861094
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (tn1103) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ 10 pieces
£ 88.20 incl. VAT
- Usually arrives within 14 working days
