WALTER VCMT110302-FM4 WMP20S TURNING INSERTS POSITIVE 6465250
Profiling inserts
See technical informationReferences
Walter:VCMT110302-FM4 WMP20S
Rubix:275A7416
Manufacturer :6465250

Product details : WALTER VCMT110302-FM4 WMP20S TURNING INSERTS POSITIVE 6465250
Turning insert Walter VCMT110302-FM4 in grade WMP20S for operations using a positive 35° rhombic insert. CVD coating for good performance on steels and general-purpose materials.
Technical specifications
Attributes
| Nuance/shade | wmp20s |
|---|---|
| Insert Type | positive 35° rhombic turning insert type fm4 (vcmt) |
| Thickness | 3.18 mm |
| Insert Size | 11.07 mm |
| Coating | cvd ticn + al2o3 (+ticn) |
Show UNSPSC/ECL@SS
£ 20.14 excl. VAT
/ Each
£ 24.17 incl. VAT
- Usually arrives within 14 working days