References
Sandvik Coromant:TNMG 27 06 08-MR 4335
Rubix:318A7839
Manufacturer :7081131
EAN:7323221189198

Product details : SANDVIK TNMG270608-MR4335 HEAVY TURNING/SPECIAL PURPOSES 7081131
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | 60° triangular negative-rake insert (tnmg series, t-max p) |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 362.70 excl. VAT
/ 10 pieces
£ 435.24 incl. VAT
- Usually arrives within 14 working days
