References
Sandvik Coromant:RCMT 06 03 00 4415
Rubix:320A2839
Manufacturer :8020938
EAN:7323225794381

Product details : SANDVIK RCMT0603004415 COROTURN INVEIO 8020938
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 (round turning insert) |
| Thickness | 3.17 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 10 pieces
£ 84.84 incl. VAT
- Usually arrives within 14 working days
