References
Sandvik Coromant:RCMT 06 03 00 4425
Rubix:320A2840
Manufacturer :8019518
EAN:7323225784078

Product details : SANDVIK RCMT0603004425 COROTURN INVEIO 8019518
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive turning insert coroturn® 107, round shape (general turning) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 83.70 excl. VAT
/ 10 pieces
£ 100.44 incl. VAT
- Usually arrives within 14 working days
