References
Sandvik Coromant:RCMX 32 09 00 4425
Rubix:298A4509
Manufacturer :8019527
EAN:7323225784160

Product details : SANDVIK RCMX 32 09 00 4425 8019527 INSERT
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive turning insert t-max p (form r, round) |
| Thickness | 9.525 mm |
| Insert Size | 32 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 602.05 excl. VAT
/ 5 pieces
£ 722.46 incl. VAT
- Usually arrives within 14 working days
