References
Sandvik Coromant:VBGT 16 04 04-UM S205
Rubix:258A1383
Manufacturer :8003576
EAN:7323225712521

Product details : SANDVIK VBGT 16 04 04-UM S205 INSERT FOR TURNING 8003576
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 (vbgt turning insert, 35° diamond shape) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 288.80 excl. VAT
/ 10 pieces
£ 346.56 incl. VAT
- Usually arrives within 14 working days
