References
Sandvik Coromant:DNGA150404S01525H 7115
Rubix:317A3618
Manufacturer :7190868
EAN:7323221525989

Product details : SANDVIK DNGA150404S01525H7115 BORON NITRIDE TOOL 7190868
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | negative cbn turning insert (t-max p), 55° diamond shape |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
