References
Sandvik Coromant:DNMG 15 06 16-PR 4405
Rubix:319A3525
Manufacturer :8322628
EAN:7323227074337

Product details : SANDVIK DNMG150616-PR4405 T-MAX P TURNING INVEIO 8322628
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | t-max® p |
| Thickness | 6.35 mm |
| Insert Size | 15 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
