References
Sandvik Coromant:TCMT 16 T3 04-UR 4415
Rubix:319A9205
Manufacturer :7860498
EAN:7323225045131

Product details : SANDVIK TCMT16T304-UR4415 COROTURN INVEIO 7860498
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | indexable triangular turning insert with 3 cutting edges (tcmt 16 t3 / coroturn® 107) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 10 pieces
£ 162.00 incl. VAT
- Usually arrives within 14 working days
