References
Sandvik Coromant:KNUX 16 04 10L12 4425
Rubix:255A2568
Manufacturer :8019542
EAN:7323225784313

Product details : SANDVIK KNUX 16 04 10L124425 INSERT FOR TURNING 8019542
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | 2 cutting edges |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 166.80 excl. VAT
/ 10 pieces
£ 200.16 incl. VAT
- Usually arrives within 14 working days
