References
Sandvik Coromant:TNMG 33 09 24-MR 4425
Rubix:318A1148
Manufacturer :8019671
EAN:7323225785600

Product details : SANDVIK TNMG330924-MR4425 HEAVY TURNING/SPECIAL PURPOSES 8019671
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular insert (t-max® p, turning – negative insert) |
| Thickness | 9.525 mm |
| Insert Size | 19.05 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 296.35 excl. VAT
/ 5 pieces
£ 355.62 incl. VAT
- Usually arrives within 14 working days
