References
Sandvik Coromant:TNMU 16 04 12-WM 4415
Rubix:319A8381
Manufacturer :8021317
EAN:7323225796651

Product details : SANDVIK TNMU160412-WM4415 T-MAX P TURNING INVEIO 8021317
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert, triangular (t shape), finishing-edge insert with wm chipbreaker (wiper edge: true). |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
