References
Sandvik Coromant:RCMX 25 07 00 4335
Rubix:286A9941
Manufacturer :7081127
EAN:7323221189150

Product details : SANDVIK RCMX 25 07 00 4335 7081127
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | t-max p |
| Thickness | 7.94 mm |
| Insert Size | 25 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 652.40 excl. VAT
/ 10 pieces
£ 782.88 incl. VAT
- Usually arrives within 14 working days
