References
Sandvik Coromant:CCMT 09 T3 04-UR 4415
Rubix:287A3248
Manufacturer :7859086
EAN:7323225036276

Product details : SANDVIK CCMT 09 T3 04-UR 4415 7859086
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt 09 t3 04-ur 4415 |
|---|---|
| Nuance/shade | ur |
| Edge length | 9.3 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days
