References
Sandvik Coromant:DNMX 15 06 08-WMX 4425
Rubix:319A1489
Manufacturer :7860774
EAN:7323225047425

Product details : SANDVIK DNMX150608-WMX4425 T-MAX P TURNING INVEIO 7860774
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 55° (type d, turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 183.30 excl. VAT
/ 10 pieces
£ 219.96 incl. VAT
- Usually arrives within 14 working days
