References
Sandvik Coromant:TNGA160408S01530F 7135
Rubix:317A8896
Manufacturer :7586932
EAN:7323223812971

Product details : SANDVIK TNGA160408S01530F7135 BORON NITRIDE TOOL 7586932
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7135 |
|---|---|
| Insert Type | negative triangular cbn insert (t-max® p, type tnga) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 423.50 excl. VAT
/ 5 pieces
£ 508.20 incl. VAT
- Usually arrives within 14 working days
