References
Sandvik Coromant:DNMG 15 06 16-PM 4335
Rubix:319A4155
Manufacturer :7080839
EAN:7323221186661

Product details : SANDVIK DNMG150616-PM4335 T-MAX P TURNING INVEIO 7080839
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | diamond 55° |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 154.40 excl. VAT
/ 10 pieces
£ 185.28 incl. VAT
- Usually arrives within 14 working days
