References
Sandvik Coromant:DNMX 15 06 08-WM 4425
Rubix:287A2145
Manufacturer :7860941
EAN:7323225049092

Product details : SANDVIK DNMX 15 06 08-WM 4425 7860941
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p turning insert (negative 55° diamond insert) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 183.30 excl. VAT
/ 10 pieces
£ 219.96 incl. VAT
- Usually arrives within 14 working days
