References
Sandvik Coromant:DCGW11T308S02030F 7125
Rubix:318A1236
Manufacturer :7586849
EAN:7323223812445

Product details : SANDVIK DCGW11T308S02030F7125 BORON NITRIDE TOOL 7586849
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | cb7125 |
|---|---|
| Insert Type | coroturn 107 insert (shape d, 55° diamond) |
| Thickness | 3.97 mm |
| Insert Size | 9.53 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
