References
Sandvik Coromant:DCMT 07 02 04-PF 4425
Rubix:271A5425
Manufacturer :7860793
EAN:7323225047616

Product details : SANDVIK DCMT 07 02 04-PF 4425 7860793
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | type d (rhombic 55°) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 95.80 excl. VAT
/ 10 pieces
£ 114.96 incl. VAT
- Usually arrives within 14 working days
