References
Sandvik Coromant:TNMG 16 04 08-XM 2220
Rubix:320A1648
Manufacturer :7231465
EAN:7323221714659

Product details : SANDVIK TNMG160408-XM2220 T-MAX P TURNING INVEIO 7231465
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | triangular insert (t shape, tnmg) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 118.50 excl. VAT
/ 10 pieces
£ 142.20 incl. VAT
- Usually arrives within 14 working days
