References
Sandvik Coromant:CP-B1216D-M7 H13A
Rubix:319A5842
Manufacturer :8232402
EAN:7323226681093

Product details : SANDVIK CP-B1216D-M7H13A COROTURN PRIME 8232402
CoroTurn® Prime turning insert
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | type b indexable insert |
| Thickness | 6 mm |
| Insert Size | 12 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 124.30 excl. VAT
/ 5 pieces
£ 149.16 incl. VAT
- Usually arrives within 14 working days
