References
Sandvik Coromant:TCGW110308S01020F 7115
Rubix:317A9129
Manufacturer :7106093
EAN:7323221305338

Product details : SANDVIK TCGW110308S01020F7115 BORON NITRIDE TOOL 7106093
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | triangular (type t) – positive insert coroturn® 107 |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 409.35 excl. VAT
/ 5 pieces
£ 491.22 incl. VAT
- Usually arrives within 14 working days
