References
Sandvik Coromant:DNMG 15 06 12-QM S205
Rubix:319A3117
Manufacturer :8003553
EAN:7323225712293

Product details : SANDVIK DNMG150612-QMS205 T-MAX P TURNING INVEIO 8003553
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | insert d (diamond 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 163.10 excl. VAT
/ 10 pieces
£ 195.72 incl. VAT
- Usually arrives within 14 working days
