References
Sandvik Coromant:DNMG 15 04 08-PR 4415
Rubix:319A5209
Manufacturer :7859259
EAN:7323225038003

Product details : SANDVIK DNMG150408-PR4415 T-MAX P TURNING INVEIO 7859259
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p |
| Thickness | 4.76 mm |
| Insert Size | 15 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
