References
Sandvik Coromant:DNMG 15 04 04L-K 4425
Rubix:319A5155
Manufacturer :7861213
EAN:7323225051705

Product details : SANDVIK DNMG150404L-K4425 T-MAX P TURNING INVEIO 7861213
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
