References
Sandvik Coromant:DNMX 15 04 08-WF 4425
Rubix:319A2749
Manufacturer :7860889
EAN:7323225048576

Product details : SANDVIK DNMX150408-WF4425 T-MAX P TURNING INVEIO 7860889
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 198.80 excl. VAT
/ 10 pieces
£ 238.56 incl. VAT
- Usually arrives within 14 working days
