References
Sandvik Coromant:VBMT 16 04 04-UR 4415
Rubix:297A8528
Manufacturer :7860517
EAN:7323225045322

Product details : SANDVIK VBMT160404-UR4415 COROTURN INVEIO 7860517
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | vbmt (coroturn® 107), v / rhombic 35° |
| Thickness | 4.763 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 178.10 excl. VAT
/ 10 pieces
£ 213.72 incl. VAT
- Usually arrives within 14 working days
