References
Sandvik Coromant:KNUX 16 04 10L12 4415
Rubix:319A4010
Manufacturer :8021019
EAN:7323225794893

Product details : SANDVIK KNUX160410L124415 T-MAX P TURNING INVEIO 8021019
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | parallelogram 55° |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 156.30 excl. VAT
/ 10 pieces
£ 187.56 incl. VAT
- Usually arrives within 14 working days
