References
Sandvik Coromant:RPGX060400E 6165
Rubix:318A9670
Manufacturer :7993916
EAN:7323225666008

Product details : SANDVIK RPGX060400E6165 SIALON GRADES 6060 6065/6160 7993916
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6165 |
|---|---|
| Insert Type | round |
| Thickness | 4.7625 mm |
| Insert Size | 6.35 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 243.90 excl. VAT
/ 10 pieces
£ 292.68 incl. VAT
- Usually arrives within 14 working days
