References
Sandvik Coromant:TNMG 22 04 08-QM 4405
Rubix:319A6016
Manufacturer :8322664
EAN:7323227074696

Product details : SANDVIK TNMG220408-QM4405 T-MAX P TURNING INVEIO 8322664
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | triangular (t-style) |
| Thickness | 4.76 mm |
| Insert Size | 22 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
