References
Sandvik Coromant:DNMG 15 06 04-QM 4425
Rubix:319A3425
Manufacturer :7860853
EAN:7323225048217

Product details : SANDVIK DNMG150604-QM4425 T-MAX P TURNING INVEIO 7860853
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative turning insert t‑max p (55° diamond insert, code dnmg 112) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
