References
Sandvik Coromant:TCGW090204S01020F 7125
Rubix:317A9117
Manufacturer :7586866
EAN:7323223812612

Product details : SANDVIK TCGW090204S01020F7125 BORON NITRIDE TOOL 7586866
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | triangular insert (t-shaped), coroturn® 107 |
| Thickness | 2.3813 mm |
| Insert Size | 5.5563 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 409.35 excl. VAT
/ 5 pieces
£ 491.22 incl. VAT
- Usually arrives within 14 working days
